Zoro Homepage

JAndN Electrical Products Pulley

  • Mfr # 202-01009-JN

  • Zoro # G908379472


product price: $59.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202-01009-JN
Zoro #
G908379472
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-BELT WIDTH: 20, Fits Case OD: 1.071, Fits Case OD: 27.200mm, CENTER OF GROOVE TO REAR: 0.776, CENTER OF GROOVE TO REAR: 19.700mm, CENTER TO CENTER GROOVE: 1.071, CENTER TO CENTER GROOVE: 27.200mm, GROOVE TYPE: V-Groove, ID: 0.866, ID: 22 mm, KEYWAY WIDTH: 0.157, KEYWAY WIDTH: 4mm, NUMBER OF GROOVES: 2, NUT RECESS: 1.110, NUT RECESS: 28.200mm, OD: 3.701, OD: 94 mm, PULLEY TYPE: Solid-Arrowhead: ADR5059; Fits Caterpillar: 2W8494, 2W8494VVO, 2W8494X, 2W8949; JAndN Electrical Products: 202-01009Replaces Part Numbers: 202-01009

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.