Zoro Homepage

JAndN Electrical Products Pulley

  • Mfr # 202-12007-JN

  • Zoro # G508379520


product price: $51.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202-12007-JN
Zoro #
G508379520
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-BELT WIDTH: 16, Fits Case OD: 0.874, Fits Case OD: 22.200mm, CENTER OF GROOVE TO REAR: 0.579, CENTER OF GROOVE TO REAR: 14.700mm, CENTER TO CENTER GROOVE: 0.874, CENTER TO CENTER GROOVE: 22.200mm, GROOVE TYPE: V-Groove, ID: 0.669, ID: 17 mm, KEYWAY WIDTH: 0.157, KEYWAY WIDTH: 4mm, NUMBER OF GROOVES: 2, NUT RECESS: 1.102, NUT RECESS: 28mm, OD: 3.126, OD: 79.400 mm, PULLEY TYPE: Solid, THICKNESS: 47.200 mm-Arrowhead: ADR5054, ADR5056; Atlantic Quality Parts: 1700-0650; CaseIH: L59716; Fits Delco: 1962590; JAndN Electrical Products: 202-12007Replaces Part Numbers: 202-12007

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.