Zoro Homepage

JAndN Electrical Products Pulley

  • Mfr # 202-12008-JN

  • Zoro # G708379412


product price: $52.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202-12008-JN
Zoro #
G708379412
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: ADR5043; Fits Delco: 830279; Fits Ford: D4HZ10344A, D4HZ-10344-A, GP589; JAndN Electrical Products: 202-12008-BELT WIDTH: 13, Fits Case OD: 0.681, Fits Case OD: 17.300mm, CENTER OF GROOVE TO REAR: 0.697, CENTER OF GROOVE TO REAR: 17.700mm, CENTER TO CENTER GROOVE: 0.681, CENTER TO CENTER GROOVE: 17.300mm, GROOVE TYPE: V-Groove, ID: 0.874, ID: 22.200 mm, NUMBER OF GROOVES: 2, NUT RECESS: 0.421, NUT RECESS: 10.700mm, OD: 3.346, OD: 85 mm, PULLEY TYPE: Solid, THICKNESS: 44.090 mmReplaces Part Numbers: 202-12008

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.