Zoro Homepage

JAndN Electrical Products Pulley

  • Mfr # 202-12011-JN

  • Zoro # G208379363


product price: $68.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202-12011-JN
Zoro #
G208379363
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-BELT WIDTH: 22, Fits Case OD: 1.083, Fits Case OD: 27.500mm, CENTER OF GROOVE TO REAR: 2.079, CENTER OF GROOVE TO REAR: 52.800mm, CENTER TO CENTER GROOVE: 1.083, CENTER TO CENTER GROOVE: 27.500mm, GROOVE TYPE: V-Groove, ID: 0.874, ID: 22.200 mm, KEYWAY WIDTH: 0.157, KEYWAY WIDTH: 4mm, NUMBER OF GROOVES: 2, NUT RECESS: 2.335, NUT RECESS: 59.300mm, OD: 3.752, OD: 95.300 mm, PULLEY TYPE: Solid, THICKNESS: 93.110 mm-Arrowhead: 202-12011, APL5001; Fits Caterpillar: 888-129, 9S6129; JAndN Electrical Products: 202-01002, 202-12011, 202-12011-8Replaces Part Numbers: 202-12011

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.