Zoro Homepage

JAndN Electrical Products Pulley

  • Mfr # 202-12013-JN

  • Zoro # G008379464


product price: $46.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202-12013-JN
Zoro #
G008379464
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: 202-12013, ADR5016; JAndN Electrical Products: 202-01005, 202-12013-: Transformer Series Alternators, BELT WIDTH: 13, Fits Case OD: 0.646, Fits Case OD: 16.400mm, CENTER OF GROOVE TO REAR: 0.917, CENTER OF GROOVE TO REAR: 23.300mm, CENTER TO CENTER GROOVE: 0.646, CENTER TO CENTER GROOVE: 16.400mm, GROOVE TYPE: V-Groove, ID: 0.874, ID: 22.200 mm, KEYWAY WIDTH: 0.157, KEYWAY WIDTH: 4mm, NUMBER OF GROOVES: 2, NUT RECESS: 0.638, NUT RECESS: 16.200mm, OD: 3, OD: 76.200 mm, PULLEY TYPE: Solid, THICKNESS: 50.010 mmReplaces Part Numbers: 202-12013

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.