Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

JAndN Electrical Products Pulley

  • Mfr # 202-14001-JN

  • Zoro # G808379305


product price: $43.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202-14001-JN
Zoro #
G808379305
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-American Motors Corp: 8126450; Arrowhead: AFD5006; Atlantic Quality Parts: 1400-0579; Fits Ford: C5TF-10A352-J2, C5TZ10344J, C5TZ-10344-J, C5TZ10344L, C5TZ-10344-S, GP420, GP422, GP466, GP471; JAndN Electrical Products: 202-14001; Fits John Deere: R81507-BELT WIDTH: 13, Fits Case OD: 0.669, Fits Case OD: 17mm, CENTER OF GROOVE TO REAR: 0.528, CENTER OF GROOVE TO REAR: 13.400mm, CENTER TO CENTER GROOVE: 0.669, CENTER TO CENTER GROOVE: 17mm, GROOVE TYPE: V-Groove, ID: 0.669, ID: 17 mm, NUMBER OF GROOVES: 2, NUT RECESS: 0.843, NUT RECESS: 21.400mm, OD: 3.252, OD: 82.600 mm, PULLEY TYPE: Solid, THICKNESS: 40.300 mmReplaces Part Numbers: 202-14001

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.