Zoro Homepage

JAndN Electrical Products Pulley

  • Mfr # 202-14002-JN

  • Zoro # G908379496


product price: $48.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202-14002-JN
Zoro #
G908379496
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-BELT WIDTH: 13, Fits Case OD: 0.673, Fits Case OD: 17.100mm, CENTER OF GROOVE TO REAR: 0.563, CENTER OF GROOVE TO REAR: 14.300mm, CENTER TO CENTER GROOVE: 0.673, CENTER TO CENTER GROOVE: 17.100mm, GROOVE TYPE: V-Groove, ID: 0.882, ID: 22.400 mm, NUMBER OF GROOVES: 2, NUT RECESS: 0.894, NUT RECESS: 22.700mm, OD: 3.374, OD: 85.700 mm, PULLEY TYPE: Solid, THICKNESS: 41.500 mm-Arrowhead: AFD5010; Fits Ford: C7TF10A352A, C7TF-10A352-A, C7TZ-10344-A, E2HF-10A352-AA, E2HZ-10344-A, GP484, GP608; JAndN Electrical Products: 202-14002Replaces Part Numbers: 202-14002

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.