Zoro Homepage

JAndN Electrical Products Pulley

  • Mfr # 202-14004-JN

  • Zoro # G808379633


product price: $37.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202-14004-JN
Zoro #
G808379633
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: AFD5012; Fits Ford: E3TF10A32AA, E3TF-10A352-AA, E3TZ10344A, E3TZ-10344-A, E9TF-10A352-AA, E9TZ-10344-A, GP609, GP609A; JAndN Electrical Products: 202-14004-BELT 2 WIDTH: 10, BELT WIDTH: 13, Fits Case OD: 0.669, Fits Case OD: 17mm, CENTER OF GROOVE TO REAR: 0.502, CENTER OF GROOVE TO REAR: 12.750mm, CENTER TO CENTER GROOVE: 0.669, CENTER TO CENTER GROOVE: 17mm, GROOVE TYPE: V-Groove, ID: 0.669, ID: 17 mm, NUMBER OF GROOVES: 2, NUT RECESS: 0.917, NUT RECESS: 23.300mm, OD: 3.374, OD: 85.700 mm, PULLEY TYPE: Solid, THICKNESS: 41.300 mmReplaces Part Numbers: 202-14004

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.