Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

JAndN Electrical Products Pulley

  • Mfr # 202-16001-JN

  • Zoro # G208379752


product price: $46.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202-16001-JN
Zoro #
G208379752
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: AMO5001, PL107-37; JAndN Electrical Products: 202-16001, 202-18000; Leece Neville: 107-37, 4941502A21; Fits Motorola: 7-37; Prestolite: 107-37-BELT WIDTH: 10, Fits Case OD: 0.524, Fits Case OD: 13.300mm, CENTER OF GROOVE TO REAR: 0.368, CENTER OF GROOVE TO REAR: 9.350mm, CENTER TO CENTER GROOVE: 0.524, CENTER TO CENTER GROOVE: 13.300mm, GROOVE TYPE: V-Groove, ID: 0.630, ID: 16 mm, KEYWAY WIDTH: 0.126, KEYWAY WIDTH: 3.200mm, NUMBER OF GROOVES: 2, NUT RECESS: 0.559, NUT RECESS: 14.200mm, OD: 2.874, OD: 73 mm, PULLEY TYPE: Solid, THICKNESS: 29.500 mmReplaces Part Numbers: 202-16001

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.