Zoro Homepage

JAndN Electrical Products Pulley

  • Mfr # 202-16005-JN

  • Zoro # G508379780


product price: $46.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202-16005-JN
Zoro #
G508379780
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: 202-16005; Leece Neville: 73881, 74281, 74471, 74649, K176074281-BELT WIDTH: 13, Fits Case OD: 0.630, Fits Case OD: 16mm, CENTER OF GROOVE TO REAR: 0.315, CENTER OF GROOVE TO REAR: 8mm, CENTER TO CENTER GROOVE: 0.630, CENTER TO CENTER GROOVE: 16mm, GROOVE TYPE: V-Groove, ID: 0.874, ID: 22.200 mm, KEYWAY WIDTH: 0.157, KEYWAY WIDTH: 4mm, NUMBER OF GROOVES: 2, OD: 3.228, OD: 82 mm, PULLEY TYPE: Solid, THICKNESS: 34.900 mmReplaces Part Numbers: 202-16005

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.