Zoro Homepage

JAndN Electrical Products Pulley

  • Mfr # 202-20000-JN

  • Zoro # G108379753


product price: $51.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202-20000-JN
Zoro #
G108379753
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-BELT WIDTH: 16, Fits Case OD: 0.807, Fits Case OD: 20.500mm, CENTER OF GROOVE TO REAR: 0.516, CENTER OF GROOVE TO REAR: 13.100mm, CENTER TO CENTER GROOVE: 0.807, CENTER TO CENTER GROOVE: 20.500mm, GROOVE TYPE: V-Groove, ID: 0.874, ID: 22.200 mm, KEYWAY WIDTH: 0.157, KEYWAY WIDTH: 4mm, NUMBER OF GROOVES: 2, NUT RECESS: 0.488, NUT RECESS: 12.400mm, OD: 3.618, OD: 91.900 mm, PULLEY TYPE: Solid, THICKNESS: 46 mm-Arrowhead: ADR5034, APL5003; CaseIH: A44442; JAndN Electrical Products: 202-20000; Prestolite: 34-399, PU-697Replaces Part Numbers: 202-20000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.