Zoro Homepage

JAndN Electrical Products Pulley

  • Mfr # 202-48000-JN

  • Zoro # G708379542


product price: $38.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202-48000-JN
Zoro #
G708379542
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: 202-48000-BELT WIDTH: 10, Fits Case OD: 0.488, Fits Case OD: 12.400mm, CENTER OF GROOVE TO REAR: 0.335, CENTER OF GROOVE TO REAR: 8.500mm, CENTER TO CENTER GROOVE: 0.488, CENTER TO CENTER GROOVE: 12.400mm, GROOVE TYPE: V-Groove, ID: 0.591, ID: 15 mm, NUMBER OF GROOVES: 2, NUT RECESS: 0.685, NUT RECESS: 17.400mm, OD: 2.685, OD: 68.200 mm, PULLEY TYPE: Solid, THICKNESS: 30.800 mmReplaces Part Numbers: 202-48000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.