Zoro Homepage

JAndN Electrical Products Pulley

  • Mfr # 202-48001-JN

  • Zoro # G408379576


product price: $65.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202-48001-JN
Zoro #
G408379576
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: 202-48001; Fits Mitsubishi: A628T54470-BELT WIDTH: 16, Fits Case OD: 0.787, Fits Case OD: 20mm, CENTER OF GROOVE TO REAR: 0.413, CENTER OF GROOVE TO REAR: 10.500mm, CENTER TO CENTER GROOVE: 0.787, CENTER TO CENTER GROOVE: 20mm, COMPOSITION: Steel, GROOVE TYPE: V-Groove, ID: 0.787, ID: 20 mm, NUMBER OF GROOVES: 2, NUT RECESS: 0.776, NUT RECESS: 19.700mm, OD: 3.228, OD: 82 mm, PULLEY TYPE: Solid, THICKNESS: 42.800 mmReplaces Part Numbers: 202-48001

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.