Zoro Homepage

JAndN Electrical Products Pulley

  • Mfr # 202-50000-JN

  • Zoro # G808379725


product price: $72.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202-50000-JN
Zoro #
G808379725
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-BELT WIDTH: 15, Fits Case OD: 0.807, Fits Case OD: 20.500mm, CENTER OF GROOVE TO REAR: 0.571, CENTER OF GROOVE TO REAR: 14.500mm, CENTER TO CENTER GROOVE: 0.807, CENTER TO CENTER GROOVE: 20.500mm, GROOVE TYPE: V-Groove, ID: 0.874, ID: 22.200 mm, KEYWAY WIDTH: 0.157, KEYWAY WIDTH: 4mm, NUMBER OF GROOVES: 2, NUT RECESS: 0.736, NUT RECESS: 18.700mm, OD: 3.232, OD: 82.100 mm, PULLEY TYPE: Solid, THICKNESS: 46 mm-Arrowhead: 202-50000; Nikko: 1-35411-0100Replaces Part Numbers: 202-50000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.