Zoro Homepage

JAndN Electrical Products Pulley

  • Mfr # 202-52004-JN

  • Zoro # G408379552


product price: $44.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202-52004-JN
Zoro #
G408379552
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: AND5036; Fits Denso: 021041-7890-BELT WIDTH: 11, Fits Case OD: 0.661, Fits Case OD: 16.800mm, CENTER OF GROOVE TO REAR: 0.512, CENTER OF GROOVE TO REAR: 13mm, CENTER TO CENTER GROOVE: 0.661, CENTER TO CENTER GROOVE: 16.800mm, GROOVE TYPE: V-Groove, ID: 0.591, ID: 15 mm, NUMBER OF GROOVES: 2, NUT RECESS: 1.106, NUT RECESS: 28.100mm, OD: 2.992, OD: 76 mm, PULLEY TYPE: Solid, THICKNESS: 37.100 mmReplaces Part Numbers: 202-52004

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.