Zoro Homepage

JAndN Electrical Products Pulley

  • Mfr # 203-01000-JN

  • Zoro # G708379573


product price: $51.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203-01000-JN
Zoro #
G708379573
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-BELT WIDTH: 13, CENTER OF GROOVE TO REAR: 0.551, CENTER OF GROOVE TO REAR: 14mm, CENTER TO CENTER GROOVE: 0.614, CENTER TO CENTER GROOVE: 15.600mm, GROOVE TYPE: V-Groove, ID: 0.874, ID: 22.200 mm, KEYWAY WIDTH: 0.157, KEYWAY WIDTH: 4mm, NUMBER OF GROOVES: 3, NUT RECESS: 0.862, NUT RECESS: 21.900mm, OD: 3.500, OD: 88.900 mm, PULLEY TYPE: Solid, THICKNESS: 55.500 mm-Arrowhead: ADR5018; JAndN Electrical Products: 203-01000; Mack Truck: 310GC276Replaces Part Numbers: 203-01000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.