Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

JAndN Electrical Products Pulley

  • Mfr # 204-52004-JN

  • Zoro # G508379612


product price: $121.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
204-52004-JN
Zoro #
G508379612
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: 920905; JAndN Electrical Products: 204-52006; Toyota: 27415-0W120, 27415-0W120A, 27415-0W120B-: Includes Cover, CENTER OF GROOVE TO REAR: 0.346, CENTER OF GROOVE TO REAR: 8.800mm, CRITICAL NOTE: Litens Decoupler Version, GROOVE OD: 2.165, GROOVE OD: 55mm, GROOVE TYPE: Serpentine, ID: 0.669, ID: 17 mm, NUMBER OF GROOVES: 4, OD: 2.386, OD: 60.600 mm, PULLEY TYPE: Decoupler, QUALITY TYPE: OEM, THICKNESS: 41.100 mm, THREAD SIZE: M14-1.5Replaces Part Numbers: 204-52004

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.