JAndN Electrical Products Pulley

  • Mfr # 205-24001-JN

  • Zoro # G908379625


product price: $63.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205-24001-JN
Zoro #
G908379625
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-CENTER OF GROOVE TO REAR: 0.720, CENTER OF GROOVE TO REAR: 18.300mm, CRITICAL NOTE: No Cover Required, GROOVE OD: 2.240, GROOVE OD: 56.900mm, GROOVE TYPE: Serpentine, ID: 0.669, ID: 17 mm, NUMBER OF GROOVES: 5, OD: 2.362, OD: 60 mm, PULLEY TYPE: Decoupler, THICKNESS: 43 mm, THREAD SIZE: M16-1.5-Arrowhead: 920629, ABO5020; Fits Bosch: F00M991139; SAAB: 12-78-6853; Zen S.A.: 5508; ZM Solenoids: ZM95.000.01, ZMSZM95.000.01Replaces Part Numbers: 205-24001

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.