JAndN Electrical Products Pulley

  • Mfr # 205-24003-JN

  • Zoro # G408379538


product price: $57.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205-24003-JN
Zoro #
G408379538
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-CENTER OF GROOVE TO REAR: 0.701, CENTER OF GROOVE TO REAR: 17.800mm, GROOVE OD: 2.213, GROOVE OD: 56.200mm, GROOVE TYPE: Serpentine, ID: 0.669, ID: 17 mm, NUMBER OF GROOVES: 5, OD: 2.402, OD: 61 mm, PULLEY TYPE: Clutch, THICKNESS: 42.100 mm, THREAD SIZE: M16-1.5-Arrowhead: ABO5051, F-226556.10, ZN5384; Fits Bosch: 1126601556, 1-126-601-556, 1126601557, 1-126-601-557; Facet Drives: 9-9104M; JAndN Electrical Products: 205-24003; Fits Volkswagen: 028-903-119AP, 028-903-119S; Zen S.A.: 5384Replaces Part Numbers: 205-24003

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.