JAndN Electrical Products Pulley

  • Mfr # 205-24009-JN

  • Zoro # G608379673


product price: $244.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205-24009-JN
Zoro #
G608379673
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: 205-24009; Fits Bosch: F00M591124, F00M591125, F00M599420, F00M599497, F00M599498-GROOVE OD: 2.051, GROOVE OD: 52.100mm, GROOVE TYPE: Serpentine, ID: 0.669, ID: 17 mm, NUMBER OF GROOVES: 5, OD: 2.268, OD: 57.600 mm, PULLEY TYPE: Decoupler, THICKNESS: 40.800 mm, THREAD SIZE: M16-1.5Replaces Part Numbers: 205-24009

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.