Zoro Homepage

JAndN Electrical Products Pulley

  • Mfr # 206-12018-JN

  • Zoro # G908379724


product price: $70.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206-12018-JN
Zoro #
G908379724
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: ADR5074, ADR5074F, ADR5077, F-554765.03, ZN5498; Fits Delco: 10484670, 10511059; Facet Drives: 9-0100; JAndN Electrical Products: 206-12014, 206-12016; Zen S.A.: 5498-: Does Not Include Cover, CENTER OF GROOVE TO REAR: 0.228, CENTER OF GROOVE TO REAR: 5.800mm, GROOVE OD: 2.232, GROOVE OD: 56.700mm, GROOVE TYPE: Serpentine, ID: 0.669, ID: 17 mm, NUMBER OF GROOVES: 6, OD: 2.402, OD: 61 mm, PULLEY TYPE: Clutch, QUALITY TYPE: Standard, THREAD SIZE: .669-20Replaces Part Numbers: 206-12018

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.