Zoro Homepage

JAndN Electrical Products Pulley

  • Mfr # 206-14002-JN

  • Zoro # G508379735


product price: $33.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206-14002-JN
Zoro #
G508379735
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-CENTER OF GROOVE TO REAR: 0.398, CENTER OF GROOVE TO REAR: 10.100mm, GROOVE OD: 1.929, GROOVE OD: 49mm, GROOVE TYPE: Serpentine, ID: 0.669, ID: 17 mm, NUMBER OF GROOVES: 6, NUT RECESS: 0.598, NUT RECESS: 15.200mm, OD: 2.185, OD: 55.500 mm, PULLEY TYPE: Solid, THICKNESS: 31.300 mm-Arrowhead: AFD5004; Fits Ford: D92F-10A352-AA, D9ZZ10344A, D9ZZ-10344-A, E6SF-10A352-BA, E6SZ10344B, E6SZ-10344-B, E7AF-10A352-AA, E7AZ10344A, E7AZ-10344-A, GP600, GP627, GP641; JAndN Electrical Products: 206-14002Replaces Part Numbers: 206-14002

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.