Zoro Homepage

JAndN Electrical Products Pulley

  • Mfr # 206-14007-JN

  • Zoro # G208379592


product price: $35.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206-14007-JN
Zoro #
G208379592
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-: Cutout for Late Style DE Housing with Raised Collars at Shaft Opening, CENTER OF GROOVE TO REAR: 0.205, CENTER OF GROOVE TO REAR: 5.200mm, GROOVE OD: 2.319, GROOVE OD: 58.900mm, GROOVE TYPE: Serpentine, ID: 0.669, ID: 17 mm, NUMBER OF GROOVES: 6, NUT RECESS: 0.520, NUT RECESS: 13.200mm, OD: 2.327, OD: 59.100 mm, PULLEY TYPE: Solid, THICKNESS: 27.900 mm-Arrowhead: AFD5027; Fits Ford: F50U-10A352-DA, F50U-10A352-F2A, F50U-10A352-FA, F50Y-10344-F, F50Z-10344-D, F5OU10352DA, F5OU10352F2A, F5OU10352FA, F5OU-10A352-D2A, F5OY10344F, F5OZ10344D, GP713, GP715; JAndN Electrical Products: 206-14007Replaces Part Numbers: 206-14007

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.