Zoro Homepage

JAndN Electrical Products Pulley

  • Mfr # 206-14008-JN

  • Zoro # G308379577


product price: $35.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206-14008-JN
Zoro #
G308379577
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: AFD5016; Fits Ford: F07U-10A352-A1A, F07U-10A352-A2A, F07Z-10344-A, F0CF-10A352-AA, F0CU-10A352-A1A, F0CU-10A352-A2A, F0CZ-10344-A, F0CZ-10344-C, F0DU-10A352-B1A, F0DU-10A352-B2A, F0DZ-10344-A, F0DZ-10344-C, GP667, GP668, GP680; JAndN Electrical Products: 206-14000, 206-14004, 206-14005, 206-14008-: Cutout in Pulley Hub for Late Style DE Housings with Enclosed Bearings, CENTER OF GROOVE TO REAR: 0.319, CENTER OF GROOVE TO REAR: 8.100mm, GROOVE OD: 2.555, GROOVE OD: 64.900mm, GROOVE TYPE: Serpentine, ID: 0.669, ID: 17 mm, NUMBER OF GROOVES: 6, NUT RECESS: 0.528, NUT RECESS: 13.400mm, OD: 2.756, OD: 70 mm, PULLEY TYPE: Solid, THICKNESS: 32.700 mmReplaces Part Numbers: 206-14008

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.