Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

JAndN Electrical Products Pulley

  • Mfr # 206-14011-JN

  • Zoro # G308379690


product price: $103.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206-14011-JN
Zoro #
G308379690
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: 206-14017, AFD5037, F-229974.05, ZN5438; Facet Drives: 9-0200; Fits Ford: 3395459, F32Z-10344-B, K8011W11, XW4U10A352AA, XW4U-10A352-AA, YM2E10N356AA, YM2E-10N356-AA; JAndN Electrical Products: 206-14011, 206-14017; Mazda: GY02-18-330, K801-18-W11; Fits Mitsubishi: A628X91171; Zen S.A.: 5438-: Includes Cover, CENTER OF GROOVE TO REAR: 0.354, CENTER OF GROOVE TO REAR: 9mm, GROOVE OD: 2.343, GROOVE OD: 59.500mm, GROOVE TYPE: Serpentine, ID: 0.669, ID: 17 mm, NUMBER OF GROOVES: 6, OD: 2.362, OD: 60 mm, PULLEY TYPE: Clutch, QUALITY TYPE: Premium Brazil, THICKNESS: 37 mm, THREAD SIZE: M16-1.5Replaces Part Numbers: 206-14011

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.