Zoro Homepage

JAndN Electrical Products Pulley

  • Mfr # 206-14012-JN

  • Zoro # G308379683


product price: $35.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206-14012-JN
Zoro #
G308379683
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: AFD5032; Fits Ford: F7RU-A2A, F7RZ10344AA, F7RZ-10344-AA, X59U10AA352AA, XS9U-10A352-A2A, XS9U10A352AA, XS9U-10A352-AA; JAndN Electrical Products: 206-14012-CENTER OF GROOVE TO REAR: 0.339, CENTER OF GROOVE TO REAR: 8.600mm, GROOVE OD: 1.902, GROOVE OD: 48.300mm, GROOVE TYPE: Serpentine, ID: 0.669, ID: 17 mm, NUMBER OF GROOVES: 6, NUT RECESS: 0.646, NUT RECESS: 16.400mm, OD: 2.075, OD: 52.700 mm, PULLEY TYPE: Solid, THICKNESS: 33.300 mmReplaces Part Numbers: 206-14012

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.