Zoro Homepage

JAndN Electrical Products Pulley

  • Mfr # 206-14017-JN

  • Zoro # G608379734


product price: $95.89
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206-14017-JN
Zoro #
G608379734
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: 206-14017, ZN5438; Fits Ford: XW4U10A352AA, YM2E10N356AA; JAndN Electrical Products: 206-14011; Fits Mitsubishi: A628X91171; Zen S.A.: 5438-: Includes Cover, CENTER OF GROOVE TO REAR: 0.354, CENTER OF GROOVE TO REAR: 9mm, GROOVE OD: 2.343, GROOVE OD: 59.500mm, GROOVE TYPE: Serpentine, ID: 0.669, ID: 17 mm, NUMBER OF GROOVES: 6, OD: 2.559, OD: 65 mm, PULLEY TYPE: Clutch, QUALITY TYPE: OEM, THICKNESS: 37 mm, THREAD SIZE: M16-1.5Replaces Part Numbers: 206-14017

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.