Zoro Homepage

JAndN Electrical Products Pulley

  • Mfr # 206-14019-JN

  • Zoro # G708379689


product price: $99.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206-14019-JN
Zoro #
G708379689
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: AFD5039, ZN5429; Fits Ford: 1S7U10A352DB; Zen S.A.: 5429-CENTER OF GROOVE TO REAR: 0.457, CENTER OF GROOVE TO REAR: 11.600mm, GROOVE OD: 2.098, GROOVE OD: 53.300mm, GROOVE TYPE: Serpentine, ID: 0.669, ID: 17 mm, NUMBER OF GROOVES: 6, OD: 2.205, OD: 56 mm, PULLEY TYPE: Clutch, THICKNESS: 35.500 mm, THREAD SIZE: M16-1.5Replaces Part Numbers: 206-14019

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.