Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

JAndN Electrical Products Pulley

  • Mfr # 206-24000-JN

  • Zoro # G808379572


product price: $99.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206-24000-JN
Zoro #
G808379572
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-: Includes Cover, CENTER OF GROOVE TO REAR: 0.248, CENTER OF GROOVE TO REAR: 6.300mm, CENTER OF GROOVE TO REAR 2: 0.630, CENTER OF GROOVE TO REAR 2: 16mm, GROOVE OD: 2.205, GROOVE OD: 56mm, GROOVE TYPE: Serpentine, ID: 0.669, ID: 17 mm, NUMBER OF GROOVES: 6, OD: 2.402, OD: 61 mm, PULLEY TYPE: Clutch, QUALITY TYPE: Premium Brazil, THICKNESS: 40 mm, THREAD SIZE: M16-1.5-Arrowhead: 206-24016, ABO5005, ABO5005F, F-553470.01, ZN5378; Fits Bosch: F-00M-147-801, F00M991002, F-00M-991-002, F00M991122, F-00M-991-122, F00M991206; Facet Drives: 9-9100; Hitachi: GD2149981, GD214998-1; JAndN Electrical Products: 206-24000, 206-24016, 206-24037; Skoda: 022-903-119C, 028-903-119AM, 038-903-119A, 038-903-119T; Valeo: 2546778, 2602911, 2604504; Fits Volkswagen: 021-903-119G, 022-903-119C, 028-903-119AM, 038-903-119A, 038-903-119T; Zen S.A.: 5378Replaces Part Numbers: 206-24000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.