Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

JAndN Electrical Products Pulley

  • Mfr # 206-24001-JN

  • Zoro # G108379777


product price: $153.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206-24001-JN
Zoro #
G108379777
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: 206-24001, ABO5011, F-233525.04, ZN5515; Fits Bosch: F-00M-147-735, F00M991105, F-00M-991-105; Facet Drives: 9-9101M; JAndN Electrical Products: 206-24001, 206-24015, 206-24038; Porsche: 996-603-152-50; Zen S.A.: 5515-: Includes Cover, CENTER OF GROOVE TO REAR: 0.161, CENTER OF GROOVE TO REAR: 4.100mm, GROOVE OD: 2.154, GROOVE OD: 54.700mm, GROOVE TYPE: Serpentine, ID: 0.669, ID: 17 mm, NUMBER OF GROOVES: 6, OD: 2.283, OD: 58 mm, PULLEY TYPE: Clutch, QUALITY TYPE: OEM, THREAD SIZE: M16-1.5Replaces Part Numbers: 206-24001

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.