Zoro Homepage

JAndN Electrical Products Pulley

  • Mfr # 206-24008-JN

  • Zoro # G808379657


product price: $232.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206-24008-JN
Zoro #
G808379657
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-: Includes Cover, CENTER OF GROOVE TO REAR: 0.496, CENTER OF GROOVE TO REAR: 12.600mm, GROOVE OD: 2.197, GROOVE OD: 55.800mm, GROOVE TYPE: Serpentine, ID: 0.669, ID: 17 mm, NUMBER OF GROOVES: 6, OD: 2.402, OD: 61 mm, PULLEY TYPE: Decoupler, THICKNESS: 40.400 mm, THREAD SIZE: M16-1.5-Arrowhead: 920851; Fits Bosch: F00M147910, F00M991277, F00M992742, F00MA47706; Fits Volkswagen: 06H903-119, 06H903-119A, 06H903-119B, 06H903-201C, 06H903-201D; ZM Solenoids: ZM95.000.05Replaces Part Numbers: 206-24008

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.