Zoro Homepage

JAndN Electrical Products Pulley

  • Mfr # 206-24014-JN

  • Zoro # G108379715


product price: $107.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206-24014-JN
Zoro #
G108379715
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-CENTER OF GROOVE TO REAR: 0.110, CENTER OF GROOVE TO REAR: 2.800mm, GROOVE OD: 1.933, GROOVE OD: 49.100mm, GROOVE TYPE: Serpentine, ID: 0.669, ID: 17 mm, NUMBER OF GROOVES: 6, NUT RECESS: 0.433, NUT RECESS: 11mm, OD: 2.126, OD: 54 mm, PULLEY TYPE: Clutch, THICKNESS: 31.600 mm, THREAD SIZE: M16-1.5-Arrowhead: ZN5458; Fits BMW: 12-31-4-466-273; Fits Bosch: F00M147746, F00M147914, F00M349898, F00M991141, F00M991301, F00MA47701; Zen S.A.: 5458Replaces Part Numbers: 206-24014

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.