Zoro Homepage

JAndN Electrical Products Pulley

  • Mfr # 206-24020-JN

  • Zoro # G708379610


product price: $96.69
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206-24020-JN
Zoro #
G708379610
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: ZN5394; Fits BMW: 12317516105, 12317536960, 12317550001, 12317570152, 7550001; Fits Bosch: 01221AA4Z0, 01221AA5L0, 01221AA7V0, F00M991396; Fits Delco: 10451570, 10453582; Mercedes: 611-150-03-60, 611-155-00-15, 611-155-04-15, 611-155-16-50; Valeo: 2547655, 2549815, 2600001, 2603341, 2604332, 588030, 588055, 593514, 593539, 593554, 593904, 595203; Yale: 12317570152; Zen S.A.: 5394, 5410-CENTER OF GROOVE TO REAR: 0.437, CENTER OF GROOVE TO REAR: 11.100mm, GROOVE OD: 1.969, GROOVE OD: 50mm, GROOVE TYPE: Serpentine, ID: 0.669, ID: 17 mm, NUMBER OF GROOVES: 6, OD: 2.126, OD: 54 mm, PULLEY TYPE: Clutch, THICKNESS: 37.400 mm, THREAD SIZE: M16-1.5Replaces Part Numbers: 206-24020

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.