Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

JAndN Electrical Products Pulley

  • Mfr # 206-24022-JN

  • Zoro # G808379619


product price: $101.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206-24022-JN
Zoro #
G808379619
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-GROOVE OD: 2.189, GROOVE OD: 55.600mm, GROOVE TYPE: Serpentine, ID: 0.630, ID: 16 mm, NUMBER OF GROOVES: 6, OD: 2.402, OD: 61 mm, PULLEY TYPE: Clutch, THICKNESS: 37.300 mm, THREAD SIZE: M16-1.5-Arrowhead: ZN5390; Fits Bosch: F00M061016; Volvo: 9404328; Zen S.A.: 5390Replaces Part Numbers: 206-24022

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.