Zoro Homepage

JAndN Electrical Products Pulley

  • Mfr # 206-24036-JN

  • Zoro # G608379574


product price: $67.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206-24036-JN
Zoro #
G608379574
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-: Includes Cover@ Reverse Threading And Clutch, CENTER OF GROOVE TO REAR: 0.220, CENTER OF GROOVE TO REAR: 5.600mm, GROOVE OD: 2.197, GROOVE OD: 55.800mm, GROOVE TYPE: Serpentine, ID: 0.669, ID: 17 mm, NUMBER OF GROOVES: 6, OD: 2.402, OD: 61 mm, PULLEY TYPE: Clutch, QUALITY TYPE: Standard, THREAD SIZE: M16-1.5-Arrowhead: 206-24018, ABO5004, ABO5004F, ABO5014, F-553099.01, ZN5426; Fits Bosch: F-00M-147-760, F00M147799, F-00M-147-799, F00M991061, F-00M-991-061, F00M991156, F-00M-991-156, F00M991232, F-00M-991-232, F-00M-991-265; Facet Drives: 9-9107, 9-9143; JAndN Electrical Products: 206-24005, 206-24018; Volvo: 30737517, 867497, 8676497, 9459747, 9459747-3; Zen S.A.: 5426Replaces Part Numbers: 206-24036

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.