Zoro Homepage

JAndN Electrical Products Pulley

  • Mfr # 206-24040-JN

  • Zoro # G908379687


product price: $41.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206-24040-JN
Zoro #
G908379687
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: ABO5027; Fits Bosch: 1-126-600-980, 1126601033, 1-126-601-033, 1126900980; JAndN Electrical Products: 206-24040; Mercedes: 119-155-03-15, A119-155-03-15-COMPOSITION: Steel, GROOVE OD: 1.736, GROOVE OD: 44.100mm, GROOVE TYPE: Serpentine, ID: 0.669, ID: 17 mm, NUMBER OF GROOVES: 6, NUT RECESS: 0.992, NUT RECESS: 25.200mm, OD: 1.929, OD: 49 mm, PULLEY TYPE: Solid, THICKNESS: 29.500 mmReplaces Part Numbers: 206-24040

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.