Zoro Homepage

JAndN Electrical Products Pulley

  • Mfr # 206-24043-JN

  • Zoro # G208379608


product price: $39.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206-24043-JN
Zoro #
G208379608
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: ABO5007, F-228215.04, ZN5377; Fits Bosch: 1126601568, 1-126-601-568, 6-033-GD5-036; Facet Drives: 9-9106, 9-9120; Fiat: 9948225, 9951162; JAndN Electrical Products: 206-24002, 206-24004; Mercedes: 602-150-00-60, 604-150-00-60, 604-150-03-60; Valeo: 2547128; Zen S.A.: 5377-: Includes Cover, CENTER OF GROOVE TO REAR: 0.264, CENTER OF GROOVE TO REAR: 6.700mm, CENTER OF GROOVE TO REAR 2: 0.614, CENTER OF GROOVE TO REAR 2: 15.600mm, GROOVE OD: 2.197, GROOVE OD: 55.800mm, GROOVE TYPE: Serpentine, ID: 0.669, ID: 17 mm, NUMBER OF GROOVES: 6, OD: 2.181, OD: 55.400 mm, PULLEY TYPE: Clutch, QUALITY TYPE: Standard, THICKNESS: 41.500 mm, THREAD SIZE: M16-1.5Replaces Part Numbers: 206-24043

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.