Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

JAndN Electrical Products Pulley

  • Mfr # 206-24044-JN

  • Zoro # G808379602


product price: $39.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206-24044-JN
Zoro #
G808379602
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-CENTER OF GROOVE TO REAR: 0.591, CENTER OF GROOVE TO REAR: 15mm, GROOVE OD: 2.213, GROOVE OD: 56.200mm, GROOVE TYPE: Serpentine, ID: 0.669, ID: 17 mm, NUMBER OF GROOVES: 6, OD: 2.402, OD: 61 mm, PULLEY TYPE: Clutch, QUALITY TYPE: Standard, THICKNESS: 43 mm, THREAD SIZE: M16-1.5-Arrowhead: ABO5006, ABO5012, F-226804.09, ZN5383; Fits Bosch: 1126601559, 1-126-601-559, 1-127-011-844; Facet Drives: 9-9102; JAndN Electrical Products: 206-24012, 206-24044; Fits Volkswagen: 038-903-119, 038-903-165; Zen S.A.: 5383Replaces Part Numbers: 206-24044

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.