Zoro Homepage

JAndN Electrical Products Pulley

  • Mfr # 206-40005-JN

  • Zoro # G708379702


product price: $96.65
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206-40005-JN
Zoro #
G708379702
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-: Includes Cover, CENTER OF GROOVE TO REAR: 0.496, CENTER OF GROOVE TO REAR: 12.600mm, GROOVE OD: 2.559, GROOVE OD: 65mm, GROOVE TYPE: Serpentine, ID: 0.669, ID: 17 mm, NUMBER OF GROOVES: 6, OD: 2.886, OD: 73.300 mm, PULLEY TYPE: Decoupler, THICKNESS: 39.600 mm, THREAD SIZE: M16-1.5-Arrowhead: 920931; General Motors: 13502989; Valeo: 2605991; ZM Solenoids: ZM95.012.04Replaces Part Numbers: 206-40005

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.