Zoro Homepage

JAndN Electrical Products Pulley

  • Mfr # 206-44002-JN

  • Zoro # G008379648


product price: $84.19
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206-44002-JN
Zoro #
G008379648
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-: Includes Cover, CENTER OF GROOVE TO REAR: 0.512, CENTER OF GROOVE TO REAR: 13mm, COMPOSITION: Steel, GROOVE OD: 2.047, GROOVE OD: 52mm, GROOVE TYPE: Serpentine, ID: 0.669, ID: 17 mm, NUMBER OF GROOVES: 6, OD: 2.220, OD: 56.400 mm, PULLEY TYPE: Clutch, QUALITY TYPE: Standard, THICKNESS: 40.160 mm, THREAD SIZE: M16-1.5-Arrowhead: 206-44001, AHI5003, F-232288.03, ZN5500; Facet Drives: 9-8100; Hitachi: GD216009, GD2160092, L1100G7500, L1100G-7500; JAndN Electrical Products: 206-44000, 206-44001, 206-44002; Fits Nissan: 23151-6N200; Zen S.A.: 5500Replaces Part Numbers: 206-44002

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.