Zoro Homepage

JAndN Electrical Products Pulley

  • Mfr # 206-48001-JN

  • Zoro # G508379742


product price: $96.79
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206-48001-JN
Zoro #
G508379742
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-: Includes Cover, CENTER OF GROOVE TO REAR: 0.169, CENTER OF GROOVE TO REAR: 4.300mm, GROOVE OD: 2.154, GROOVE OD: 54.700mm, GROOVE TYPE: Serpentine, NUMBER OF GROOVES: 6, OD: 2.323, OD: 59 mm, PULLEY TYPE: Clutch, QUALITY TYPE: Premium Brazil, THREAD SIZE: M17-1.5-Arrowhead: AMT5023, F-552562, ZN5406; Facet Drives: 9-8304; Fits Ford: YC1U10352BA; JAndN Electrical Products: 206-48001, 206-48007, 206-48014, 206-48015; Zen S.A.: 5406Replaces Part Numbers: 206-48001

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.