Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

JAndN Electrical Products Pulley

  • Mfr # 206-48002-JN

  • Zoro # G308379652


product price: $43.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206-48002-JN
Zoro #
G308379652
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-: Includes Cover, CENTER OF GROOVE TO REAR: 0.354, CENTER OF GROOVE TO REAR: 9mm, GROOVE OD: 2.358, GROOVE OD: 59.900mm, GROOVE TYPE: Serpentine, ID: 0.669, ID: 17 mm, NUMBER OF GROOVES: 6, OD: 2.559, OD: 65 mm, PULLEY TYPE: Clutch, QUALITY TYPE: Premium Brazil, THICKNESS: 39.400 mm, THREAD SIZE: M17-1.5-Arrowhead: AMT5020, AMT5024, F-232600.01, ZN5419; Facet Drives: 9-8300; JAndN Electrical Products: 206-48002, 206-48008; Mazda: GY02-18-300A, GY02-18-330A, GY02-18-330B, GY02-18E37Z, GY02-18W11A, GY02-18W37Z, GY02-18-W37Z; Fits Mitsubishi: A628X91371; Zen S.A.: 5419Replaces Part Numbers: 206-48002

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.