Zoro Homepage

JAndN Electrical Products Pulley

  • Mfr # 206-48003-JN

  • Zoro # G108379562


product price: $106.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206-48003-JN
Zoro #
G108379562
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-: Includes Cover, CENTER OF GROOVE TO REAR: 0.319, CENTER OF GROOVE TO REAR: 8.100mm, CRITICAL NOTE: Litens Decoupler Version, GROOVE OD: 2.087, GROOVE OD: 53mm, GROOVE TYPE: Serpentine, ID: 0.669, ID: 17 mm, NUMBER OF GROOVES: 6, OD: 2.244, OD: 57 mm, PULLEY TYPE: Decoupler, QUALITY TYPE: OEM, THICKNESS: 47.900 mm, THREAD SIZE: M17-1.5-Arrowhead: 920810, AMT5028, ZN5507; Fits Chrysler Motors: 04891737AB, 4891737AB; JAndN Electrical Products: 206-48012, 206-48016, 206-48017, 206-48020; Zen S.A.: 5507, 6004Replaces Part Numbers: 206-48003

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.