Zoro Homepage

JAndN Electrical Products Pulley

  • Mfr # 206-48007-JN

  • Zoro # G208379721


product price: $53.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206-48007-JN
Zoro #
G208379721
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: 920004; JAndN Electrical Products: 206-48001, 206-48014, 206-48015; Other OEMS: 37004P; ZM Solenoids: ZM95.010.04-: Includes Cover, CENTER OF GROOVE TO REAR: 0.319, CENTER OF GROOVE TO REAR: 8.100mm, GROOVE OD: 2.087, GROOVE OD: 53mm, GROOVE TYPE: Serpentine, ID: 0.669, ID: 17 mm, NUMBER OF GROOVES: 6, OD: 2.244, OD: 57 mm, PULLEY TYPE: Decoupler, THICKNESS: 49 mm, THREAD SIZE: M17-1.5Replaces Part Numbers: 206-48007

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.