Zoro Homepage

JAndN Electrical Products Pulley

  • Mfr # 206-48018-JN

  • Zoro # G608379536


product price: $138.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206-48018-JN
Zoro #
G608379536
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-CENTER OF GROOVE TO REAR: 0.335, CENTER OF GROOVE TO REAR: 8.500mm, CRITICAL NOTE: ZM Decoupler Version, GROOVE OD: 2.252, GROOVE OD: 57.200mm, GROOVE TYPE: Serpentine, ID: 0.669, ID: 17 mm, NUMBER OF GROOVES: 6, OD: 2.480, OD: 63 mm, PULLEY TYPE: Decoupler, QUALITY TYPE: Premium Brazil, THICKNESS: 47.800 mm, THREAD SIZE: M17-1.5-Arrowhead: 206-48018, 920768, AMT5027; Fits Chrysler Motors: 04861638AA, 04861638AB, 4861638AA, 4861638AB; Fits Honda: 31141-5R7A01, 31141-5R7A010M4, 31141-5ZFH01; JAndN Electrical Products: 206-48004; Fits Mitsubishi: A252C5221C, A252C588IC; ZM Solenoids: ZM95.010.02Replaces Part Numbers: 206-48018

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.