Zoro Homepage

JAndN Electrical Products Pulley

  • Mfr # 206-48022-JN

  • Zoro # G708379658


product price: $198.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206-48022-JN
Zoro #
G708379658
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: 920032; Fits Mitsubishi: A252C5761C-CENTER OF GROOVE TO REAR: 0.331, CENTER OF GROOVE TO REAR: 8.400mm, GROOVE OD: 2.043, GROOVE OD: 51.900mm, GROOVE TYPE: Serpentine, ID: 0.669, ID: 17 mm, NUMBER OF GROOVES: 6, OD: 2.362, OD: 60 mm, PULLEY TYPE: Decoupler, THICKNESS: 40.500 mm, THREAD SIZE: M17-1.5Replaces Part Numbers: 206-48022

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.