Zoro Homepage

JAndN Electrical Products Pulley

  • Mfr # 206-48025-JN

  • Zoro # G008379655


product price: $152.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206-48025-JN
Zoro #
G008379655
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech InfoGROOVE OD 2067, GROOVE OD 52500mm, GROOVE TYPE Serpentine, ID 0669, ID 17 mm, NUMBER OF GROOVES 6, OD 2232, OD 56700 mm, PULLEY TYPE Decoupler, QUALITY TYPE Standard, THICKNESS 40100 mm, THREAD SIZE M1715Replaces Part Numbers 20648025

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.