Zoro Homepage

JAndN Electrical Products Pulley

  • Mfr # 206-52007-JN

  • Zoro # G908379588


product price: $59.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206-52007-JN
Zoro #
G908379588
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-: Includes Cover, CENTER OF GROOVE TO REAR: 0.331, CENTER OF GROOVE TO REAR: 8.400mm, GROOVE OD: 2.461, GROOVE OD: 62.500mm, GROOVE TYPE: Serpentine, ID: 0.551, ID: 14 mm, NUMBER OF GROOVES: 6, OD: 2.780, OD: 70.600 mm, PULLEY TYPE: Decoupler, QUALITY TYPE: OEM, THICKNESS: 50 mm, THREAD SIZE: M14-1.5-Arrowhead: 206-52032, 920844; Fits Denso: 021040-1700; JAndN Electrical Products: 206-52032; ZM Solenoids: ZM95.005.12Replaces Part Numbers: 206-52007

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.