Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

JAndN Electrical Products Pulley

  • Mfr # 206-52013-JN

  • Zoro # G108379654


product price: $138.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206-52013-JN
Zoro #
G108379654
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: 206-52033, 920971; Fits Chrysler Motors: 05184136AB; Fits Denso: 021040-2090, TN021040-2090; JAndN Electrical Products: 206-52033, 206-52045; ZM Solenoids: ZM95.005.13-CENTER OF GROOVE TO REAR: 0.354, CENTER OF GROOVE TO REAR: 9mm, GROOVE OD: 2.043, GROOVE OD: 51.900mm, GROOVE TYPE: Serpentine, ID: 0.669, ID: 17 mm, NUMBER OF GROOVES: 6, OD: 2.362, OD: 60 mm, PULLEY TYPE: Decoupler, QUALITY TYPE: OEM, THICKNESS: 40.600 mm, THREAD SIZE: M14-1.5Replaces Part Numbers: 206-52013

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.