Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

JAndN Electrical Products Pulley

  • Mfr # 206-52023-JN

  • Zoro # G908379564


product price: $70.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
206-52023-JN
Zoro #
G908379564
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: 920834, AND5025, AND5029, ZM95.005.01, ZN5428; Fits Chrysler Motors: 04861506AB, 04861506AC, 04861506AD, 04861506AE, 04861506AG, 4861506AB, 4861506AC, 4861506AD, 4861506AE, 4861506AF, 4861506AG; Fits Denso: 021010-1440, 021040-1110, 021040-1130, 021040-1170, 021040-1190, 021040-1320, 021040-1440, 021040-1441; Facet Drives: 9-8200; JAndN Electrical Products: 206-52002, 206-52004, 206-52014, 206-52025, 206-52027; Toyota: 27415-0T010, 27415-0T011, 27415-0T011A; Zen S.A.: 5428, 6006; ZM Solenoids: ZM95.005.01-: Includes Cover@ Clutch Style Replacement, CENTER OF GROOVE TO REAR: 0.551, CENTER OF GROOVE TO REAR: 14mm, COMPOSITION: Steel, CRITICAL NOTE: Clutch Version@ OEM Is Decoupler Type, GROOVE OD: 2.264, GROOVE OD: 57.500mm, GROOVE TYPE: Serpentine, ID: 0.669, ID: 17 mm, NUMBER OF GROOVES: 6, OD: 2.480, OD: 63 mm, PULLEY TYPE: Clutch, QUALITY TYPE: Standard, THICKNESS: 40.300 mm, THREAD SIZE: M14-1.5Replaces Part Numbers: 206-52023

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.